• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,720)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Hand tools(25,211)
  • Portable power tools(1,513)
  • Pneumatic tools(193)
  • Miscellaneous tools(119)
  • Measuring and monitoring(2,419)
  • Special tools(3,201)
See Tools & Metrology
  • Screwdrivers(1,309)
  • Clamping tools(16,743)
  • Pliers, vices, clamps(2,303)
  • Saws, cutters, files(2,685)
  • Extractors(443)
  • Storage(1,846)
  • Hammers, impact tools(1,191)
See Hand tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Hand tools
  4. Storage
  5. Cases, bags and trunks
  6. Bag
  7. VETO AX3664 MB5B TESTER BAG - AN XL HIGHLY-CONFIGURABLE TOOL WITH METE

VETO AX3664 MB5B TESTER BAG - AN XL HIGHLY-CONFIGURABLE TOOL WITH METE

Tester bag

See technical informationSee documents

References

Veto Pro Pac:AX3664
Rubix:388A4650
Manufacturer :AX3664
brand logo
brand logo

Documents

Product details : VETO AX3664 MB5B TESTER BAG - AN XL HIGHLY-CONFIGURABLE TOOL WITH METE


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 313.17 excl. VAT
/ Each
£ 375.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 2200000610MD POLYTHENE MD CLEAR BAGS 152MM X254MM 6X10 PK10SPARTEX 200111/HD SELF SEAL PLAIN BAGS 125X200MM 300G HD PK1000"SPARTEX 200113 SELF SEAL PLAIN BAGS 12.75X12.75"" 324X324MM PK1000"SPARTEX 2240081213MAILING BAG S/A FLAP 305X405MM+40MM GREY PK250DRAPER 60064 1 TONNE WASTE / BULK BAGVETO AX3658 MB4B - METER BAG WITH GATE STYLE MOUTH AND 2 SHOULDER STRAVETO AX3692 TP-LD BLACKOUT - BLACKED-OUT LARGE SERVICE TECHNICIAN TOOLSPARTEX 4004PK230285 A/S PINK BUBBLE POUCHES 230x285MM SA FLAP PK300DRAPER EXPERT 31595 FOLDING TOTE TOOL BAG 45LSPARTEX 20012 SELF SEAL PLAIN BAGS 2.25X3 57X76MM PK 1000VETO AX3501 PRO PAC TECH - BACKPACK TOOL BAG 250 X 500 400 BLACK/GREENSPARTEX 2200001015MD POLYTHENE MD CLEAR BAGS 250MMX375MM 10X15 PK500SPARTEX 20016 SELF SEAL PLAIN BAGS 4X5.5IN 102X139MM PK 1000STANLEY STST1-80116 LEATHER DOUBLE NAIL POCKET POUCHMILWAUKEE 4931416739 TOOL BAG
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap