References
Abus:70IB/50HB80
Rubix:123A6467
Manufacturer :50657
EAN:4003318506574






Product details : ABUS WPROOF PADLOCK 70IB/50HB80
The ABUS 70IB Aqua Safe marine padlock reliably protects not only your valuables from theft, but also the surfaces of boxes, equipment, machinery, and more from scratches. The extremely weatherproof Aqua Safe 70IB by ABUS consists of a solid brass lock body that is encased in gentle plastic to protect delicate adjacent surfaces. Because especially at sea, depending on the weather conditions, a padlock may swing to and fro. The hardened steel shackle is also covered with an impact-resistant synthetic coating. In addition, a special protective cap ensures that splashing water and dirt cannot penetrate the locking mechanism. This makes this padlock ideal for securing valuables outdoors, whether by the sea or elsewhere.
Strengths
•Solid lock body made from brass
Stainless-steel shackle for extra-special corrosion protection
Sealed lock body with special protective cap and drainage channels to protect the locking mechanism from water and dirt
Shock-absorbing plastic casing protects sensitive surfaces
Double bolted
Precision pin cylinder
Paracentric key profile for increased protection against manipulation
Inner components made from rust-free materials
Stainless-steel shackle for extra-special corrosion protection
Sealed lock body with special protective cap and drainage channels to protect the locking mechanism from water and dirt
Shock-absorbing plastic casing protects sensitive surfaces
Double bolted
Precision pin cylinder
Paracentric key profile for increased protection against manipulation
Inner components made from rust-free materials
Applications
Vehicles;Boats
Technical specifications
Attributes
| Material/finishing | Brass |
|---|---|
| Model | 70ib |
| Type | padlock |
| Weight | 267 g |
| Number of keys | 2 |
Show UNSPSC/ECL@SS
£ 35.72 excl. VAT
/ Each
£ 42.86 incl. VAT
- Usually arrives within 14 working days