References
Abus:34CS/55
Rubix:2520690
Manufacturer :0013898
EAN:4003318200717
Documents
Product details : ABUS PLATINUM PADLOCK 34CS/55
The strong ABUS padlocks are made from hardened steel and are used for high security requirements. They are ideal for the protection of higher values and come to use at gates, doors, tool boxes, cupboards or switch boxes.
Strengths
Precision pin tumbler cylinder
Body and shackle made from hardened alloy steel
RK: cylinder can be re-keyed to match an existing key
Shackle guard protects shackle from attack
Constructed and tested according to CEN-class 4
The cylinder cover is available separately
Body and shackle made from hardened alloy steel
RK: cylinder can be re-keyed to match an existing key
Shackle guard protects shackle from attack
Constructed and tested according to CEN-class 4
The cylinder cover is available separately
Technical specifications
Attributes
| Diameter of the handle | 11 mm |
|---|---|
| Weight | 621 g |
| Number of keys | 2 |
Show UNSPSC/ECL@SS
£ 66.40 excl. VAT
/ Each
£ 79.68 incl. VAT
- Usually arrives within 14 working days
