References
Abus:92/80
Rubix:2520707
Manufacturer :0013899
EAN:4003318200724




Documents
Product details : ABUS STEEL SHUTTER LOCK 92/80
Strengths
Hardened special steel bow: turns when attacked
Lock body made of solid brass
Precision pin cylinder with anti-pick pins
Same closures (KA) available for even more security
Special steel strap with NANO PROTECT ™ coating for very high corrosion protection
Lock body made of solid brass
Precision pin cylinder with anti-pick pins
Same closures (KA) available for even more security
Special steel strap with NANO PROTECT ™ coating for very high corrosion protection
Technical specifications
Attributes
| Material/finishing | Brass |
|---|---|
| Model | 92 |
| Type | padlock |
| Diameter of the handle | 12 mm |
| Weight | 812 g |
| Number of keys | 2 |
Show UNSPSC/ECL@SS
£ 90.81 excl. VAT
/ Each
£ 108.97 incl. VAT
- In stock: Next day delivery