ABUS BRASS PADLOCK 65/20


Brass padlock 65

References
abus:65-20
rubix:2520614
manufacturer :02318
ean:4003318023187
brand logo
brand logo
Technical specifications
Material/finishingBrass
See all Specifications

Product details : ABUS BRASS PADLOCK 65/20


The popular padlock for daily use.

Strengths

• Case of solid brass
• Interior of stainless materials
• Double shackle locking (from 30 mm)
• High-quality pin cylinder
• Hard steel shackle with NANO PROTECT ™ for optimum protection against corrosion
• Automatic locking: locking without key by pressing the shackle
• CS: shackle protection makes it more difficult to access with burglary tools

Technical specifications


Attributes
Material/finishingBrass
Body width20 mm
Height below handle34 mm
Diameter of the handle10 mm
Weight40 g
Show UNSPSC/ECL@SS
£ 8.64 excl. VAT
/ Each
£ 10.37 incl. VAT
  • In stock: Next day delivery