References
Abus:65/30QUADSC
Rubix:2520620
Manufacturer :ABUS-65/30QUADSC
Documents
Product details : ABUS BRASS PADLOCK 65/30 PACK OF 4
Strengths
Stainless steel shackles (IB) & brass shackles (MB) available : Maximum corrosion resistance
Numerous KA/MK suites available : Multiple site security
Double bolted 30mm and above : For more shackle strength
Nano Plated steel alloy shackle : Helps make rusty shackle a “thing of the past”
Numerous KA/MK suites available : Multiple site security
Double bolted 30mm and above : For more shackle strength
Nano Plated steel alloy shackle : Helps make rusty shackle a “thing of the past”
Applications
To secure valuables / goods of medium value or at an average risk of theft
To secure chains, doors, gates, cupboards, lockers, tool boxes, cellar windows, sheds, switchboards
To secure chains, doors, gates, cupboards, lockers, tool boxes, cellar windows, sheds, switchboards
Technical specifications
Attributes
| Diameter of the handle | 5 mm |
|---|---|
| Weight | 358 g |
| Number of keys | 2 |
Show UNSPSC/ECL@SS
£ 41.17 excl. VAT
/ Each
£ 49.40 incl. VAT
- Usually arrives within 14 working days


