Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Putty knife
SPARTEX 845069 PAINT -SCRAPER 40 MM
SPARTEX 845069 PAINT -SCRAPER 40 MM
Painter's knife
References
spartex:
845069
rubix:
209A7829
ean:
3660338810268
Technical specifications
Width
40
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 845069 PAINT -SCRAPER 40 MM
Steel blade hardened, tapered, ground appearance. .
Brass Steel ferrule. .
Tinted wood handle.
Technical specifications
Attributes
Width
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.12
excl. VAT
/
Each
£
4.94
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX 845075 PLASTERING KNIFE / SCRAPER 140 MM
SPARTEX 845068 PAINT -SCRAPER 20 MM
SPARTEX 845076 PLASTERING KNIFE / SCRAPER 160 MM
PRODEC RFK2 2IN FLEXIBLE FILLING KNIFE WITH ROSEWOOD HANDLE
SPARTEX 845070 PAINT -SCRAPER 60 MM
SPEAR & JACKSON 1000MM PLASTERERS SPATULA
SPARTEX 845043 PAINT SCRAPER 70MM WOODEN HANDLE
SPARTEX 845074 PLASTERING KNIFE / SCRAPER 120 MM
PRODEC RFK4 4IN FLEXIBLE FILLING KNIFE WITH ROSEWOOD HANDLE
SPARTEX 845071 PAINT -SCRAPER 80 MM
SPARTEX 845073 PLASTERING KNIFE / SCRAPER 100 MM
STANLEY STHT0-05864 STAINLESS STEEL JOINTING KNIFE 6 INCH/152MM
PRODEC RFK3 3IN FLEXIBLE FILLING KNIFE WITH ROSEWOOD HANDLE
SPARTEX 845077 PLASTERING KNIFE / SCRAPER 180 MM
DRAPER 63738 COLD CHISEL 19X200MM