Putty knife
Filter Options
Categories
putty knife (19)
Brand
draper
(1)
prodec
(3)
spartex
(10)
stahlwille
(1)
stanley
(4)
10 Product(s) with 19 variant(s):
SPARTEX 845043 PAINT SCRAPER 70MM WOODEN HANDLE
- spartex:845043
- rubix:209A8221
- ean:3660338810022
- In stock: Next day delivery
- Width:70 mm
£ 7.87 excl. VAT
/ Each
SPARTEX 845069 PAINT -SCRAPER 40 MM
- spartex:845069
- rubix:209A7829
- ean:3660338810268
- In stock: Next day delivery
- Width:40 mm
£ 4.09 excl. VAT
/ Each
SPARTEX 845077 PLASTERING KNIFE / SCRAPER 180 MM
- spartex:845077
- rubix:209A8219
- ean:3660338810954
- In stock: Next day delivery
- Width:180 mm
£ 8.27 excl. VAT
/ Each
STANLEY STHT0-05864 STAINLESS STEEL JOINTING KNIFE 6 INCH/152MM
- stanley:STHT0-05864
- rubix:2018216
- ean:3253560058647
- In stock: Next day delivery
- Width:150 mm
£ 10.56 excl. VAT
/ Each
DRAPER 82673 PUTTY KNIFE
- draper:82673
- rubix:157A5146
- manufacturer :82673
- Delivery usually within ( 7 ) days
- Width:100 mm
£ 4.80 excl. VAT
/ Each
STANLEY STHT0-05776 STAINLESS STEEL TAPING KNIFE 12 INCH /305MM
- stanley:STHT0-05776
- rubix:2018213
- ean:3253560057763
- Delivery usually within ( 7 ) days
- Width:304 mm
£ 13.29 excl. VAT
/ Each
STAHLWILLE SCRAPER 77070000
- stahlwille:77070000
- rubix:123A0127
- ean:4018754048588
- Usually arrives within 14 working days
- Width:60 mm
£ 5.37 excl. VAT
/ Each
"PRODEC RFK2 2"" FLEXIBLE FILLING KNIFE WITH ROSEWOOD HANDLE"
- prodec:RFK2
- rubix:116076
- ean:5019200008797
- In stock: Next day delivery
- Width:50 mm
£ 5.98 excl. VAT
/ Each
"PRODEC RFK3 3"" FLEXIBLE FILLING KNIFE WITH ROSEWOOD HANDLE"
- prodec:ROEBUCK-116077
- rubix:116077
- manufacturer :RFK3
- ean:5019200008803
- In stock: Next day delivery
- Width:75 mm
£ 6.64 excl. VAT
/ Each
"PRODEC RFK4 4"" FLEXIBLE FILLING KNIFE WITH ROSEWOOD HANDLE"
- prodec:RFK4
- rubix:116078
- ean:5019200008810
- Usually arrives within 14 working days
- Width:100 mm
£ 7.87 excl. VAT
/ Each











