Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Cold chisel
DRAPER 63738 COLD CHISEL 19X200MM
DRAPER 63738 COLD CHISEL 19X200MM
Shank Cold Chisel
References
draper:
63738
rubix:
157A1951
Technical specifications
Length
200
mm
Width
19
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : DRAPER 63738 COLD CHISEL 19X200MM
Technical specifications
Attributes
Length
200
mm
Width
19
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.49
excl. VAT
/
Each
£
4.19
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK CHISEL LENGTH 350MM 845646
DEWALT SDS+ FLAT CHISEL 40MM X 250MM MPDT6803QZ
DEWALT SDS FLAT CHISEL 250MM X 20MM DT6802-QZ
ROEBUCK CHISEL LENGTH 250MM 845644
STANLEY 4-18-329 FATMAX CONCRETE CHISEL 3/4 X 12
ROEBUCK CROSSCUT POINTED CHISEL LENGTH 300MM RUBBER GRIP 865232
DEWALT SDS-MAX WIDE CHISEL 360X 50MM DT6824-QZ
ROEBUCK CHISEL LENGTH 300MM 845645
ROEBUCK CHISEL LENGTH 400MM 845647
SPARTEX 845098 CHALK LINE REEL LENGTH M 30
RAGNI R165BTSG BUCKET TROWEL CARBON STEEL 6 1/2
SILVERLINE CHALK LINE COTTON CB61
STANLEY 0-55-117 MOULD PRECISION PRYBAR 10 INCH
TORQLDR 6332670 TYRE LEVER 38-16
SPARTEX 845077 PLASTERING KNIFE / SCRAPER 180 MM