Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Masonry tools
Putty knife
STANLEY STHT0-05864 STAINLESS STEEL JOINTING KNIFE 6 INCH/152MM
STANLEY STHT0-05864 STAINLESS STEEL JOINTING KNIFE 6 INCH/152MM
Professional Putty Knife
References
stanley:
STHT0-05864
rubix:
2018216
ean:
3253560058647
Technical specifications
Width
150
mm
Product details
Technical specifications
Product details : STANLEY STHT0-05864 STAINLESS STEEL JOINTING KNIFE 6 INCH/152MM
With bi-material handles complete with hang hole. These jointing knives feature a stainless steel blade for rust proofing and durability and a zinc alloy cap.
Technical specifications
Attributes
Width
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.56
excl. VAT
/
Each
£
12.67
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 845043 PAINT SCRAPER 70MM WOODEN HANDLE
SPARTEX 845075 PLASTERING KNIFE / SCRAPER 140 MM
SPARTEX 845076 PLASTERING KNIFE / SCRAPER 160 MM
SPEAR & JACKSON 1000MM PLASTERERS SPATULA
PRODEC RFK2 2IN FLEXIBLE FILLING KNIFE WITH ROSEWOOD HANDLE
SPARTEX 845070 PAINT -SCRAPER 60 MM
SPARTEX 845074 PLASTERING KNIFE / SCRAPER 120 MM
SPARTEX 845073 PLASTERING KNIFE / SCRAPER 100 MM
PRODEC RFK4 4IN FLEXIBLE FILLING KNIFE WITH ROSEWOOD HANDLE
SPARTEX 845071 PAINT -SCRAPER 80 MM
PRODEC RFK3 3IN FLEXIBLE FILLING KNIFE WITH ROSEWOOD HANDLE
SPARTEX 845069 PAINT -SCRAPER 40 MM
SPARTEX 845077 PLASTERING KNIFE / SCRAPER 180 MM
SPARTEX 845068 PAINT -SCRAPER 20 MM
GEDORE WRECKING BAR 120-600