PORTWEST A120 GRIP13 PU PALM GLOVES 3131X BLACK 2XL

Palm Glove

See technical informationSee documents
References
Portwest:A120BKRXXL
Rubix:80091397
Manufacturer :A120BKRXXL
EAN:5036108210893
brand logo
Technical specifications
Size2xl
Coating of the glovespolyurethane
Main materialpolyurethane
See all Specifications
Documents

Product details : PORTWEST A120 GRIP13 PU PALM GLOVES 3131X BLACK 2XL


Perfect for intricate tasks where dexterity and breathability are essential. Now available in a wide range of colours and sizes.

Strengths

•Perfect for intricate tasks
Superb abrasion and tear resistance
Palm dipped to increase dexterity and ventilation
Smooth PU coating for increased abrasion resistance
100% breathable seamless liner
13 gauge liner for a perfect fit
Retail bag which aids presentation for retail sales
Maximum dexterity

Technical specifications


Attributes
Size2xl
Coating of the glovespolyurethane
Main materialpolyurethane
Packaging12 inner pack;480 outer carton
Materialpylon;elastic;pu
Show UNSPSC/ECL@SS
£ 1.16 excl. VAT
/ Each
£ 1.39 incl. VAT
  • In stock: Next day delivery