ANSELL EDGE 48-126 MULTIPURPOSE PU GLOVES 4121A 6 XS

Edge 48126

See technical information

References

Ansell:48-126-6
Rubix:80450543
Manufacturer :48126060
EAN:10076490455757
brand logo
brand logo

Technical specifications

Size6
Coating of the glovespolyurethane
Abrasion resistance level4
See all Specifications

Product details : ANSELL EDGE 48-126 MULTIPURPOSE PU GLOVES 4121A 6 XS


  • Made with a black 15 gauge highly comfortable and dexterous polyester liner (depending on the application requirement)
  • EDGE 48-126 industrial work glove combines a seamless knitted liner with elasticized knit wrist dipped into black polyurethane coating.
  • This combination provides good flexibility and finger dexterity compared to cotton canvas or thick cotton gloves.
  • EDGE 48-126 is the efficient choice for an inexpensive light duty glove solution with quality features.
Cost effective solution for light duty applications requiring a good level of abrasion resistance &grip, as well as high tactility in dry to slightly oily environments.

Strengths

  • Black glove shows dirt less, gloves are discarded less quickly
  • Seamless structure; ensures comfort and encourages safety and glove usage

Applications

Assembly of small pieces|General handling|Packaging|Quality inspection
brand logo

Technical specifications


Attributes
Size6
Coating of the glovespolyurethane
Abrasion resistance level4
Main materialpolyester
ESDno
Usage environmentdry
Materialpolyester
£ 1.21 excl. VAT
/ Each
£ 1.45 incl. VAT
  • In stock: Next day delivery

Size