References
SMC:LQ3P1A
Rubix:2605103

Documents
Product details : SMC LQ3P1A HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Tubing Connection
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Material | pfa |
| Profile | lq3p |
| Max. temperature | 150 °C |
| Type | panel mount union |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 28.62 excl. VAT
/ Each
£ 34.34 incl. VAT
- Delivery usually within ( 21 ) days