References
Festo:NPQM-DK-M7-Q4-P10
Rubix:116A0606
Manufacturer :558659
EAN:4052568054557

Technical specifications
| Material | nickel-plated brass (body); nbr gasket |
|---|---|
| Connection 1 | m7 male thread |
Documents
Product details : FESTO 558659 PUSH-IN FITTING NPQM-DK-M7-Q4-P10
Push-in fitting NPQM-DK-M7-Q4-P10 Size=Standard, Nominal size=3 mm, Type of seal on screw-in stud=Sealing ring, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 16 bar
Technical specifications
Attributes
| Logistic Weight | 5,35 g |
|---|---|
| Material | nickel-plated brass (body); nbr gasket |
| Connection 1 | m7 male thread |
| Profile | straight form |
| Connection 2 | for 4 mm o.d. tube |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 21.00 excl. VAT
/ 10 pieces
£ 25.20 incl. VAT
- Delivery usually within ( 2 ) days