SPARTEX WHITE PENCIL 787627


pencil

References
spartex:787627
rubix:211A0067
ean:3660338042010
Pencil Length mm 230
brand logo
Technical specifications
ColourWhite
Length230 mm
Type of markingNon-permanent
See all Specifications

Product details : SPARTEX WHITE PENCIL 787627


2 versions are available: -Carpenter's version for a common use. -Multi-media version for general use, ideal for smooth surfaces (glass, metal and plastic).

Strengths

Ideal for smooth surfaces (metal, plastic, glass)

Technical specifications


Attributes
ColourWhite
Length230 mm
Type of markingNon-permanent
TypePencil
Show UNSPSC/ECL@SS
£ 1.52 excl. VAT
/ Each
£ 1.82 incl. VAT
  • Sold out