References
Festo:QST-V0-3/8-8
Rubix:124A7967
Manufacturer :160528
EAN:4052568035778

Technical specifications
| Material | brass (screwed trunnion);pbt-reinforced (housing) |
|---|---|
| Connection 1 | r 3/8 |
Documents
Product details : FESTO 160528 PUSH-IN T-FITTING QST-V0-3/8-8
Push-in T-fitting QST-V0-3/8-8 360° orientable, male thread with external Hexagon. Nominal size=4,6 mm, Type of seal on screw-in stud=coating, Design structure=Push/pull principle, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=(* Compressed Air in accordance with ISO8573-1:2010 [7:-:-], * Water as per manufacturer's declaration at www.festo.com)
Technical specifications
Attributes
| Logistic Weight | 42 g |
|---|---|
| Material | brass (screwed trunnion);pbt-reinforced (housing) |
| Connection 1 | r 3/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 127.10 excl. VAT
/ 10 pieces
£ 152.52 incl. VAT
- Delivery usually within ( 2 ) days