FESTO 578280 PUSH-IN L-FITTING NPQH-L-G18-Q4-P10


Push-In Fitting

References
festo:NPQH-L-G18-Q4-P10
rubix:116A1707
manufacturer :578280
ean:4052568059835
NPQH-L-G18-Q4-P10 Push-in L-fitting
brand logo
Technical specifications
Materialbrass (housing);fpm (seal);brass (releasing ring);high alloy stainless steel (tube retaining claw)
Connection 1g 1/8
See all Specifications

Product details : FESTO 578280 PUSH-IN L-FITTING NPQH-L-G18-Q4-P10


Push-in L-fitting NPQH-L-G18-Q4-P10 Size=Standard, Nominal size=3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)25x23x10 mm
Logistic Weight16,68 g
Materialbrass (housing);fpm (seal);brass (releasing ring);high alloy stainless steel (tube retaining claw)
Connection 1g 1/8
Profilestandard
Connection 24
Show UNSPSC/ECL@SS
£ 39.10 excl. VAT
/ 10 pieces
£ 46.92 incl. VAT
  • Delivery usually within ( 2 ) days