Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 883999 PUSH IN SWIVEL ELBOW-8MM-3/8 PTFE SEAL
MECALINE 883999 PUSH IN SWIVEL ELBOW-8MM-3/8 PTFE SEAL
SWIVEL MALE ELBOW PUSH-IN FITTING NICKEL PLATED BRASS
References
mecaline:
883999
rubix:
216A3544
ean:
3660338373893
Technical specifications
Connection 1
G3/8
Connection 2
8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883999 PUSH IN SWIVEL ELBOW-8MM-3/8 PTFE SEAL
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : PTFE
Technical specifications
Attributes
Connection 1
G3/8
Connection 2
8
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.59
excl. VAT
/
Each
£
6.71
incl. VAT
In stock: Next day delivery
Select variants (17)
Add to cart
Check our products from related categories
LEGRIS LF3000 FITTING 3175 12 13
LEGRIS LF 3000 FITTING 3109 10 10
LEGRIS LF3000 FITTING 3175 06 17
MECALINE 840781 MALE ELBOW NSF 12-G3/8IN
AVENTICS 2122006050 QR1-S STANDARD SERIES CONNECTOR
AVENTICS 1823391815
AVENTICS 2122008180 QR1-S STANDARD SERIES CONNECTOR
SMC KQ2V12-U04A ONE-TOUCH FITTING
MECALINE MALE STRAIGHT 6-G3/8IN 840657
LEGRIS LF3000 FITTING 3192 04 13
MECALINE 858806 MALE BANJO FITTING MM 8 - R3/8
MECALINE 883839 PUSH IN FEMALE STUD-10MM-G1/4IN
SMC KQ2L11-02AS BRASS FITTING 1/4 MALE THREAD I 3/8 TUBE
MECALINE 884283 STAINLESS STEEL ELBOW 10-R1/4IN
MECALINE 883893 PUSH IN TO STEM ELBOW-8MM-8MM