Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1320759 BELLOW GRIPPER
FESTO 1320759 BELLOW GRIPPER
Bellows Gripper
References
festo:
DHEB-22-E-D-S-L
rubix:
390A7581
manufacturer :
1320759
ean:
4052568229795
Technical specifications
Type
bellows gripper
Cylinder stroke
12Ā
mm
Cylinder diameter
22Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1320759 BELLOW GRIPPER
Bellow gripper DHEB-22-E-D-S-L Size=22, Stroke of the bellows=12 mm, Min. diameter to be gripped=24 mm, Max. diameter to be gripped=31,5 mm, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
107,3Ā
g
Type
bellows gripper
Cylinder stroke
12Ā
mm
Cylinder diameter
22Ā
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
198.72
excl. VAT
/
Each
Ā£
238.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SMC MKB32-10RNZ ROTARY CLAMP CYLINDER 32 STR10
SMC MKB16-20RZ ROTARY CLAMP CYLINDER
FESTO 1320818 BELLOW GRIPPER
SMC MKB50-30RZ ROTARY CLAMP CYLINDER
FESTO 1320809 BELLOW GRIPPER
SMC CDRB2BW20-180SZ
SMC CDRQ2BW15-90 ROTARY ACTUATOR
SMC MKB63-20RZ ROTARY CLAMP CYLINDER
FESTO 1320810 BELLOW GRIPPER
FESTO 197561 PARALLEL GRIPPER HGPM-08-EO-G9
SMC CDU20-20A CYLINDER FOR DIRECT MOUNTING
SMC MKB16-10RZ ROTARY CLAMP CYLINDER
FESTO 1259496 THREE-POINT GRIPPER
SMC MKB50-20RZ ROTARY CLAMP CYLINDER
FESTO 1320763 BELLOW GRIPPER