Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1254041 PARALLEL GRIPPER
FESTO 1254041 PARALLEL GRIPPER
Parallel Gripper
References
festo:
DHPS-10-A-NO
rubix:
390A7771
manufacturer :
1254041
ean:
4052568229153
Technical specifications
Type
parallel gripper
Cylinder stroke
3Ā
mm
Cylinder diameter
10Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1254041 PARALLEL GRIPPER
Parallel gripper DHPS-10-A-NO Size=10, Stroke per gripper jaw=3 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=< 0,5 deg, Max. gripper jaw backlash Sz=< 0,02 mm
Technical specifications
Attributes
Logistic Weight
132,5Ā
g
Type
parallel gripper
Cylinder stroke
3Ā
mm
Cylinder diameter
10Ā
mm
Force
80Ā
N
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
468.58
excl. VAT
/
Each
Ā£
562.30
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FESTO 1320803 BELLOW GRIPPER
FESTO 1310180 ANGLE GRIPPER DHWS-25-A
FESTO 1320766 BELLOW GRIPPER
FESTO 1320835 BELLOW GRIPPER
SMC CDRQ2BW20TF-180 ROTARY ACTUATOR
FESTO 560198 PARALLEL GRIPPER
FESTO 1320787 BELLOW GRIPPER
FESTO 1320792 BELLOW GRIPPER
SMC CRB2BW20-180SZ
SMC CDRQ2BW20-90C ROTARY ACTUATOR
FESTO 197568 PARALLEL GRIPPER HGPM-12-EZ-G6
SMC MK2TB50TF-20L ROTARY CLAMP CYLINDER
SMC CDRQ2BW40TF-90C ROTARY ACTUATOR
SMC MK2TB25-20R ROTARY CLAMP CYLINDER
SMC MKB63-30LZ ROTARY CLAMP CYLINDER