Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Clamping cylinder
FESTO 1254050 PARALLEL GRIPPER DHPS-25-A-NO
FESTO 1254050 PARALLEL GRIPPER DHPS-25-A-NO
Parallel Gripper
References
festo:
DHPS-25-A-NO
rubix:
132A0257
manufacturer :
1254050
ean:
4052568229238
Technical specifications
Type
parallel gripper
Cylinder stroke
7.5Ā
mm
Cylinder diameter
25Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 1254050 PARALLEL GRIPPER DHPS-25-A-NO
Parallel gripper DHPS-25-A-NO Size=25, Stroke per gripper jaw=7,5 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=< 0,5 deg, Max. gripper jaw backlash Sz=< 0,02 mm
Technical specifications
Attributes
Logistic Weight
820Ā
g
Type
parallel gripper
Cylinder stroke
7.5Ā
mm
Cylinder diameter
25Ā
mm
Force
500Ā
N
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
788.79
excl. VAT
/
Each
Ā£
946.55
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 1320803 BELLOW GRIPPER
FESTO 560246 GRIPPER JAW BLANK
SMC MKB50-50LZ ROTARY CLAMP CYLINDER
SMC MKB20-20RZ
SMC MKB50-30LZ ROTARY CLAMP CYLINDER
FESTO 197564 PARALLEL GRIPPER HGPM-08-EZ-G9
SMC CDRQ2BS20-90C ROTARY ACTUATOR
FESTO 1320805 BELLOW GRIPPER
SMC CDRB2BW10-180SZ ROTARY ACTUATOR
SMC MKB50TF-50LZ ROTARY CLAMP CYLINDER
FESTO 1320832 BELLOW GRIPPER
SMC CRB2BW10-90SEZ ROTARY ACTUATOR
FESTO 1310177 ANGLE GRIPPER DHWS-10-A
FESTO 1320813 BELLOWS GRIPPER DHEB-18-E-U-E-L
FESTO 1320819 BELLOW GRIPPER