ROTARY ACTUATOR CDRB2BW15-180SZ ROTARY ACTUATOR
Rotary Actuators
See technical informationSee documentsReferences
SMC:CDRB2BW15-180SZ
Rubix:389A2854
Manufacturer :01054537

Documents
Product details : ROTARY ACTUATOR CDRB2BW15-180SZ ROTARY ACTUATOR
Torque up to 15 Nm.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
Rotating angle: 90°,100°,180°, 270°.
Angle adjustment range up to 240°.
Many variations of shaft-end shape (6 types).
Port location can be selected: Side or Axial ported.
Many mounting variations.
C(D)RB2*W10~40-Z, Rotary Actuator, New Vane Style
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 67x34x34 mm |
|---|---|
| Logistic Weight | 68 g |
| Type | rotary actuator |
| Cylinder stroke | 180 mm |
| Force | 15 N |
| Cylinder diameter | 15 mm |
| Body material | aluminium |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 155.84 excl. VAT
/ Each
£ 187.01 incl. VAT
- Usually arrives within 14 working days