References
SMC:MHR2-30R
Rubix:2605660
Manufacturer :MHR2-30R
EAN:3618036382303

Technical specifications
| Type | rotating pneumatic clamp (2 fingers) |
|---|---|
| Cylinder stroke | 18 mm |
Product details : SMC MHR2-30R AIR CHUCK
Series MHR2 finger gripper features high precision centering and high repeatability. A double acting rotary actuator and precision ball bearings permit smooth action without vibration. Series MHR3 finger gripper features high precision centering and high repeatability. A double acting rotary actuator and precision ball bearings permit smooth action without vibration.
•Rotary actuated air gripper
•Two fingers
•Bore sizes: 10, 15, 20, 30 (mm)
Nominal Size: 30
Port Location: R (Body Side Direction)
•Two fingers
•Bore sizes: 10, 15, 20, 30 (mm)
Nominal Size: 30
Port Location: R (Body Side Direction)
Technical specifications
Attributes
| Type | rotating pneumatic clamp (2 fingers) |
|---|---|
| Cylinder stroke | 18 mm |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 550.50 excl. VAT
/ Each
£ 660.60 incl. VAT
- Delivery usually within ( 4 ) days