SMC MHZL2-20D3 PARALLEL AIR GRIPPER


Parallel Gripper

References
smc:MHZL2-20D3
rubix:2605723
brand logo
brand logo
Technical specifications
Typeparallel style air gripper
See all Specifications

Product details : SMC MHZL2-20D3 PARALLEL AIR GRIPPER


The MHZ2 series is a standard type parallel air gripper, taking the place of the MHQ(G)2 series. A linear guide provides high rigidity and high accuracy. MHZ2 can operate under higher pressure even at a larger holding point and overhang. High degree of mounting precision is achieved and mounting repeatability is improved.
•Long stroke type parallel gripper
•Bore sizes from 10mm to 25mm available
•Double acting and single acting available
•Four finger options available
•Auto switch capable

Bore Size: 20mm
Action: D (Double Acting)
Finger Option: 3 (Flat Type)
Body Option: Basic Style
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)

Technical specifications


Attributes
Typeparallel style air gripper
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke18 mm
Show UNSPSC/ECL@SS
£ 420.89 excl. VAT
/ Each
£ 505.07 incl. VAT
  • Delivery usually within ( 4 ) days