References
Festo:DHPC-32-A-S
Rubix:263A6674
Manufacturer :8116881
EAN:4052568564520

Documents
Product details : FESTO 8116881 PARALLEL GRIPPER DHPC-32-A-S
Strengths
•Dust protection
•Resilient and precise ball guide
•High gripping forces
•Resilient and precise ball guide
•High gripping forces
Technical specifications
Attributes
| Type | parallel gripper |
|---|---|
| Cylinder stroke | 11 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 501.85 excl. VAT
/ Each
£ 602.22 incl. VAT
- Delivery usually within ( 26 ) days