FESTO 130641 PUSH-IN BULKHEAD CONNECTOR QSSK-12
Push-in Bulkhead Connector
See technical informationSee documentsReferences
Festo:QSSK-12
Rubix:124A8559
Manufacturer :130641
EAN:4052568023911

Technical specifications
| Material | pbt (housing); pom (release ring); nbr (pipe seal); high-alloy stainless steel (clamp) |
|---|---|
| Connection 1 | 12 mm |
Documents
Product details : FESTO 130641 PUSH-IN BULKHEAD CONNECTOR QSSK-12
Push-in bulkhead connector QSSK-12 Size=Standard, Nominal size=6,3 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x10x10 mm |
|---|---|
| Logistic Weight | 98 g |
| Material | pbt (housing); pom (release ring); nbr (pipe seal); high-alloy stainless steel (clamp) |
| Connection 1 | 12 mm |
| Profile | standard |
| Connection 2 | 12 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 14.80 excl. VAT
/ Each
£ 17.76 incl. VAT
- Delivery usually within ( 2 ) days