FESTO 186148 PUSH-IN L-FITTING QSLV-G1/8-6-I


Push-in L-Fitting

References
festo:QSLV-G1/8-6-I
rubix:118A0959
manufacturer :186148
ean:4052568039523
QSLV-G1/8-6-I Push-in L-fitting
brand logo
Technical specifications
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/8
See all Specifications

Product details : FESTO 186148 PUSH-IN L-FITTING QSLV-G1/8-6-I


Push-in L-fitting QSLV-G1/8-6-I 360° orientable, external thread with internal Hexagon. Size=Standard, Nominal size=3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistics dimensions (L x W x H)90x70x30 mm
Logistic Weight14,77 g
Materialpbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw)
Connection 1g 1/8
Profilestandard
Connection 26
Show UNSPSC/ECL@SS
£ 61.00 excl. VAT
/ 10 pieces
£ 73.20 incl. VAT
  • Delivery usually within ( 2 ) days