FESTO 190673 PUSH-IN Y-FITTING QSY-M5-4


Push-in Y-Fitting

References
festo:QSY-M5-4
rubix:115A9476
manufacturer :190673
ean:4052568043049
QSY-M5-4 Push-in Y-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
See all Specifications

Product details : FESTO 190673 PUSH-IN Y-FITTING QSY-M5-4


Push-in Y-fitting QSY-M5-4 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=1,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight10,8 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
ProfileStandard
Connection 24
Show UNSPSC/ECL@SS
£ 53.50 excl. VAT
/ 10 pieces
£ 64.20 incl. VAT
  • Delivery usually within ( 11 ) days