Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 860040 MALE 45 ELBOW 6 - G3/8IN
MECALINE 860040 MALE 45 ELBOW 6 - G3/8IN
PARALLEL MALE 45° ELBOW
References
mecaline:
860040
rubix:
216A3586
ean:
3660338149948
Technical specifications
Material
Polymer Body
Connection 1
G3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 860040 MALE 45 ELBOW 6 - G3/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
G3/8
Connection 2
6
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.71
excl. VAT
/
Each
£
4.45
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
SMC LQU30-10 FITTING
SMC KQ2V06-M5N ONE-TOUCH FITTING
FESTO 186307 PUSH-IN L-FITTING,SELF-SEALING QSKL-G1/8-8
SMC KQ2VF06-01NS ONE-TOUCH FITTING
NORGREN 150202828 FITT R1/4-R1/4 NIPPLE ADAPTER
SMC KQT08-U01 FITTING
FESTO 130612 PUSH-IN Y-CONNECTOR QSY-12-8
NORGREN C00601600 PFITC 16MM EQUAL TEE CONNECTOR
SMC AS1201FPQ-M5-04 SPEED CONTROLLER
SMC KR-12C FITTING
SMC LQH33-10-1 FITTING
NORGREN 431250838 8MM X 3/8 STR MALE ADAPT
FESTO 186330 PUSH-IN L-FITTING QSL-V0-G1/4-12
LEGRIS LF3000 FITTING 3148 06 10
FESTO 12255 BARBED FITTING CN-M5-PK-3