Barbed Fitting
Material | Steel |
---|---|
Connection 1 | M5 |
Logistics dimensions (L x W x H) | 60x40x10 mm |
---|---|
Logistic Weight | 1,97 g |
Material | Steel |
Connection 1 | M5 |
Profile | CN |
Connection 2 | 4 mm |
Min. temperature | 0 °C |
Max. temperature | 60 °C |
Delivery usually within ( 6 ) days