Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 860048 MALE 45 ELBOW 10 - G3/8IN
MECALINE 860048 MALE 45 ELBOW 10 - G3/8IN
PARALLEL MALE 45° ELBOW
References
mecaline:
860048
rubix:
216A3577
ean:
3660338150029
Technical specifications
Material
Polymer Body
Connection 1
G3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 860048 MALE 45 ELBOW 10 - G3/8IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
G3/8
Connection 2
10
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.61
excl. VAT
/
Each
£
5.53
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
SMC KQB2W06-G01 ONE-TOUCH FITTING
SMC KQ2E16-00G STAINLESS STEEL FITTINGS
MECALINE 843008 HEXAGONAL PLUG WITH FKM SEAL - STAINLESS STEEL G1/2IN
FESTO 578330 PLUG CONNECTOR NPQH-D-Q8-Q6-P10
FESTO 130764 PUSH-IN L-FITTING QSML-1/8-4-100
SMC KQ2ZT10-03AS BRASS FITTING 3/8 MALE THREAD I 10 TUBE
SMC KQ2Y12-G02A ONE-TOUCH FITTING
FESTO 130687 PUSH-IN CONNECTOR QS-6-100
SMC KQVS04-01S SINGLE BANJO 6MM-R1/8 (ALLEN)
SMC KQB2T08-01S ONE-TOUCH FITTING
SMC LQU30-10 FITTING
FESTO 133066 PUSH-IN L-FITTING
SMC KQB2T04-G02 ONE-TOUCH FITTING
SMC KQ2S06-02AP ONE-TOUCH FITTING
NORGREN 430191213 12/13 SLEEVE HOSE BORE ADAPT