Bulkhead Union - KQ2E*-00
Material | c3604, pbt, pp, 303 stainless steel |
---|---|
Connection 1 | 16 mm |
Material | c3604, pbt, pp, 303 stainless steel |
---|---|
Connection 1 | 16 mm |
Profile | kq2 |
Connection 2 | 16 mm |
Min. temperature | -5 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days