Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE 859740 BRANCH TEE MM 8-G1/2IN
MECALINE 859740 BRANCH TEE MM 8-G1/2IN
T PARALLEL MALE TEE – LATERAL
References
mecaline:
859740
rubix:
216A1512
ean:
3660338147180
Technical specifications
Connection 1
8
Connection 2
G1/2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 859740 BRANCH TEE MM 8-G1/2IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
8
Connection 2
G1/2
Type of threading
Cylindrical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.98
excl. VAT
/
Each
£
11.98
incl. VAT
Usually arrives within 14 working days
Select variants (22)
Add to cart
Check our products from related categories
MECALINE 883839 PUSH IN FEMALE STUD-10MM-G1/4IN
SMC KQ2L07-32N ONE-TOUCH FITTING
MECALINE MALE STRAIGHT 8-G3/8IN 853049
MECALINE MALE 90ELBOW 12-G3/8IN 853102
LEGRIS LF3000 FITTING 3199 14 21
MECALINE MALE 90ELBOW 8-G1/2IN 858751
MECALINE 883830 PUSH IN SWIVEL T-10MM-G1/4IN
SMC KQ2L23-02AS BRASS FITTING 1/4 MALE THREAD I 3.2 TUBE
SMC KQ2V06-U02A ONE-TOUCH FITTING
MECALINE MALE STRAIGHT 10-G1/8IN 858718
SMC KXH04-01S H.S. ROTARY CONN
LEGRIS LF3000 FITTING 3175 04 10
MECALINE MALE 90ELBOW 4-R1/8IN 853210
SMC KQ2T10-01AS BRASS FITTING 1/8 MALE THREAD I 10 TUBE
MECALINE MALE 90ELBOW 12-R1/2IN 853223