MECALINE MALE STRAIGHT 6-G1/8IN 853044


PARALLEL MALE STRAIGHT FITTING

References
mecaline:853044
rubix:208A5067
ean:3660338092282
PARALLEL MALE STRAIGHT FITTING Execution Cylindrical 6-1/8G
brand logo
Technical specifications
Connection 1G1/8
Connection 26
See all Specifications

Product details : MECALINE MALE STRAIGHT 6-G1/8IN 853044


Nickel Plated Brass Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Internal Hex Socket

Technical specifications


Attributes
Connection 1G1/8
Connection 26
Type of threadingCylindrical
MaterialNickel Plated Brass Body
Show UNSPSC/ECL@SS
£ 1.79 excl. VAT
/ Each
£ 2.15 incl. VAT
  • In stock: Next day delivery