Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
NORGREN 430401600 16MM ELBOW CONN
NORGREN 430401600 16MM ELBOW CONN
Pneumatic plug-in fitting Norgren
References
norgren:
430401600
rubix:
114A4130
Technical specifications
Material
Nickel Plated Brass
Product details
Technical specifications
Product details : NORGREN 430401600 16MM ELBOW CONN
Angle connection 16 ring
Technical specifications
Attributes
Material
Nickel Plated Brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.35
excl. VAT
/
Each
£
26.82
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FESTO 130666 PUSH-IN L-CONNECTOR CRQSL-12
SMC KQG2H06-00 STAINLESS STEEL ONE-TOUCH FITTING
SMC AS2301FG-02-06S STAINLESS SPEED CONTROLLER
NORGREN 101251028 PFIT 10MM-R1/4 STRAIGHT ADPT
SMC LQ3P4A HIGH PURITY FLUOROPOLYMER FITTING
FESTO 186116 PUSH-IN L-FITTING QSL-G1/8-4
FESTO 186161 PUSH-IN T-FITTING QST-G1/4-8
AVENTICS 1823391624
SMC KQG2H04-01S STAINLESS STEEL ONE-TOUCH FITTING
NORGREN M02250403 FITTING
SMC KQG2H10-01S ONE-TOUCH FITTING SUS 316
FESTO 153403 PUSH-IN FITTING, ROTATABLE QSR-1/4-6
NORGREN 430400800 8MM ELBOW CONN
FESTO 186172 PUSH-IN T-FITTING QSTL-G1/4-8
SMC KQG2S12-04S ONE-TOUCH FITTING SUS 316