References
Festo:NPQH-BK-M7-P10
Rubix:391A4562
Manufacturer :578405
EAN:4052568061081

Technical specifications
| Material | brass, chemically nickel-plated / fpm |
|---|---|
| Connection 1 | m7 male thread |
Documents
Product details : FESTO 578405 PLUG SCREW
Plug screw NPQH-BK-M7-P10 Size=Standard, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10, Operating pressure complete temperature range=-0,95 - 20 bar
Technical specifications
Attributes
| Logistic Weight | 2,07 g |
|---|---|
| Material | brass, chemically nickel-plated / fpm |
| Connection 1 | m7 male thread |
| Profile | standard |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 1.22 excl. VAT
/ Each
£ 1.46 incl. VAT
- Delivery usually within ( 2 ) days