FESTO 130652 PUSH-IN CONNECTOR CRQS-8-6


Push-In L-Connector

References
festo:CRQS-8-6
rubix:124A8566
manufacturer :130652
ean:4052568068448
CRQS-8-6 Push-in connector
brand logo
Technical specifications
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
See all Specifications

Product details : FESTO 130652 PUSH-IN CONNECTOR CRQS-8-6


Push-in connector CRQS-8-6 Reducing. Size=Standard, Nominal size=3,7 mm, Assembly Position=Any, Container size=1, Design structure=Push/pull principle

Technical specifications


Attributes
Logistic Weight15,75 g
MaterialHigh Alloy Stainless Steel (Housing);FPM (Seal);High Alloy Stainless Steel (Releasing Ring/Tube Retaining Claw)
ProfileStandard
Connection 28
Show UNSPSC/ECL@SS
£ 60.76 excl. VAT
/ Each
£ 72.91 incl. VAT
  • Delivery usually within ( 8 ) days