FESTO 186246 MULTIPLE DISTRIBUTOR QSLV4-G1/8-8
Multiple Distributor
See technical informationSee documentsReferences
Festo:QSLV4-G1/8-8
Rubix:124A8190
Manufacturer :186246
EAN:4052568040482

Technical specifications
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
|---|---|
| Connection 1 | g 1/8 |
Documents
Product details : FESTO 186246 MULTIPLE DISTRIBUTOR QSLV4-G1/8-8
Multiple Distributor QSLV4-G1/8-8 4-fold, 360° orientable. Size=Standard, Nominal size=4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Design structure=Push/pull principle
Technical specifications
Attributes
| Logistic Weight | 53,43 g |
|---|---|
| Material | pbt (housing);pom (releasing ring);nbr (seal);high alloy stainless steel (tube retaining claw) |
| Connection 1 | g 1/8 |
| Profile | standard |
| Connection 2 | 8 |
Show UNSPSC/ECL@SS
£ 16.24 excl. VAT
/ Each
£ 19.49 incl. VAT
- Delivery usually within ( 2 ) days