FESTO 153190 PUSH-IN T-FITTING QSTF-3/8-12-B


Push-In T-Fitting

References
festo:QSTF-3/8-12-B
rubix:117A9253
manufacturer :153190
ean:4052568032746
QSTF-3/8-12-B Push-in T-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 3/8
See all Specifications

Product details : FESTO 153190 PUSH-IN T-FITTING QSTF-3/8-12-B


Push-in T-fitting QSTF-G1/4-8 360° orientable, male and female thread with external Hexagon. Size=Standard, Nominal size=4,4 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight67,85 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 3/8
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 12.00 excl. VAT
/ Each
£ 14.40 incl. VAT
  • Delivery usually within ( 11 ) days