References
SMC:KQ2T08-01S
Rubix:214A2113

Product details : SMC KQ2T08-01S FITTING
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Type of threading | r |
| Connection 1 | 8 |
| Connection 2 | r1/8 |
| Material | brass (body, stud, guide);stainless steel 304 (chuck, guide, gasket);polybutylene terephthalate (body, guide);acrylonitrile butadiene rubber (o-ring, seal, gasket);polyoxymethylene (collet, release button);polypropylene (body) |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 47.50 excl. VAT
/ 10 pieces
£ 57.00 incl. VAT
- Delivery usually within ( 3 ) days