SMC KQ2L09-U01N ONE-TOUCH FITTING


KQ2 One-touch Male Elbow

References
smc:KQ2L09-U01N
rubix:2604155
brand logo
brand logo
Technical specifications
Connection 11/8
See all Specifications

Product details : SMC KQ2L09-U01N ONE-TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
KQ2L, One-touch Fitting White Color - Male Elbow

Strengths

Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube

Technical specifications


Attributes
Logistic Weight9 g
Connection 11/8
MaterialNickel Plated Brass
Show UNSPSC/ECL@SS
£ 4.66 excl. VAT
/ Each
£ 5.59 incl. VAT
  • Delivery usually within ( 24 ) days