Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 858892 MALE TEE MM 3 M6
MECALINE 858892 MALE TEE MM 3 M6
PARALLEL MALE TEE
References
mecaline:
858892
rubix:
216A1836
ean:
3660338139628
Technical specifications
Material
polymer body
Connection 1
m6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858892 MALE TEE MM 3 M6
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
polymer body
Connection 1
m6
Connection 2
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.22
excl. VAT
/
Each
£
2.66
incl. VAT
Usually arrives within 14 working days
Select variants (18)
Add to cart
Check our products from related categories
SMC KQG2H06-01S STAINLESS STEEL ONE-TOUCH FITTING
SMC KQ2C10-00A-X35 ONE-TOUCH FITTING
FESTO 130605 PUSH-IN FITTING QSW-1/2-16
SMC KQV08-02S FITTING
SMC KQ2LU06-00A-X35 ONE-TOUCH FITTING
SMC KQB2L10-04S ONE-TOUCH FITTING
FESTO 153368 PUSH-IN T-CONNECTOR QSMT-4-3
SMC KGT06-01 BRANCH TEE 6MM
NORGREN C01880438 SWIVEL Y ADAPTER MALE
SMC KSL04-M5 FITTING
LEGRIS LF3000 FITTING 3131 06 13
FESTO 9176 RING PIECE TK-3/8
SMC KFG2N-08 UNION NUT
SMC LQ3L4B-MN HIGH PURITY FLUOROPOLYMER FITTING
SMC KQH04-01S FITTING