Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
SMC LQ3L4B-MN HIGH PURITY FLUOROPOLYMER FITTING
SMC LQ3L4B-MN HIGH PURITY FLUOROPOLYMER FITTING
Male Elbow
References
smc:
LQ3L4B-MN
rubix:
2605094
Technical specifications
Material
PFA
Connection 1
3/8
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC LQ3L4B-MN HIGH PURITY FLUOROPOLYMER FITTING
LQ3, High Purity Fluororesin Fitting, Threaded Connection
Technical specifications
Attributes
Logistic Weight
34
g
Material
PFA
Connection 1
3/8
Profile
LQ3L-M
Min. temperature
0
°C
Max. temperature
150
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.88
excl. VAT
/
Each
£
43.06
incl. VAT
Delivery usually within (
29
) days
Add to cart
Check our products from related categories
NORGREN C01470418 PFITC 4MM-R1/8 SWIVEL ELBOW
SMC KGL12-99 SUS 90DEG MALE ELBOW
SMC KRR10-12 FITTING
FESTO 130838 PUSH-IN L-FITTING, LONG QSMLL-M5-3
FESTO 153206 MULTIPLE DISTRIBUTOR QSQ-1/8-4
SMC M-5ALHU-2 FITTING
SMC KGL04-01 FITTING
NORGREN C02670405 PFITC 4MM-M5 SWIVEL TEE ADPT
FESTO 558793 PUSH-IN T-CONNECTOR
SMC KQ2W16-04AS BRASS FITTING 1/2 MALE THREAD I 16 TUBE
SMC KQ2U23-00A-X35 ONE-TOUCH FITTING
FESTO 35982 BARBED ELBOW FITTING LCNH-M5-PK-2
SMC KQ2C08-00A-X35 ONE-TOUCH FITTING
NORGREN C00220600 PFITC 6MM STEM UNION CONN
FESTO 130805 PUSH-IN T-CONNECTOR QST-10-50