MECALINE 853347 MALE TEE MM 6-M5 MINI

PARALLEL MALE TEE

See technical informationSee documents

References

Mecaline:853347
Rubix:216A1851
EAN:3660338094989
PARALLEL MALE TEE Exterior tube diameter mm 6

Technical specifications

Materialpolymer body
Connection 1m5
See all Specifications

Documents

Product details : MECALINE 853347 MALE TEE MM 6-M5 MINI


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Materialpolymer body
Connection 1m5
Connection 26
£ 2.78 excl. VAT
/ Each
£ 3.34 incl. VAT
  • In stock: Next day delivery