FESTO 133135 NPQP-D-Q6-S8-FD-P10 PUSH-IN CONNECTOR

Push-in fitting, resistant to media NPQP

See technical informationSee documents

References

Festo:NPQP-D-Q6-S8-FD-P10
Rubix:386A8735
Manufacturer :133135
EAN:4052568030155
NPQP-D-Q6-S8-FD-P10 Push-in connector

Technical specifications

Materialpp (housing);high alloy stainless steel (tube retaining claw)
Connection 18
See all Specifications

Documents

Product details : FESTO 133135 NPQP-D-Q6-S8-FD-P10 PUSH-IN CONNECTOR


Polypropylene fitting NPQP is FDA compliant and highly process-reliable: it is resistant to chemicals, approved for use with food, light and transparent. For the food and beverage industry, biotechnology/pharmaceuticals, medical technology, in cleanrooms and process automation.

Strengths

  • Polypropylene
  • Low-cost alternative to stainless steel: resistant to most cleaning agents in combination with tubing PLN
  • For use with extreme media influences
  • Food grade see www.festo.com/certificates/NPQP
  • Operating medium: compressed air, vacuum
  • Straight shape, L-shape, T-shape, Y-shape, push-in bulkhead connector

Technical specifications


Attributes
Logistic Weight3,26 g
Materialpp (housing);high alloy stainless steel (tube retaining claw)
Connection 18
Profilestandard
Connection 26
£ 7.99 excl. VAT
/ Each
£ 9.59 incl. VAT
  • Delivery usually within ( 2 ) days