References
SMC:MS-5UT
Rubix:122A8486
Manufacturer :MS-5UT
EAN:3618036367461

Technical specifications
| Material | stainless steel 316 |
|---|---|
| Connection 1 | external thread (m) |
Documents
Product details : SMC MS-5UT FITTING
Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Stainless steel material (SUS316)
•Simple connection/disconnection
•Compact size for tight piping areas
•Accepts many styles of plastic tubing
Model: MS-5UT (Universal Tee - Tube Size
•Simple connection/disconnection
•Compact size for tight piping areas
•Accepts many styles of plastic tubing
Model: MS-5UT (Universal Tee - Tube Size
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x15x13 mm |
|---|---|
| Logistic Weight | 4 g |
| Material | stainless steel 316 |
| Connection 1 | external thread (m) |
| Profile | ms-5 |
| Connection 2 | internal thread (m) |
Show UNSPSC/ECL@SS
£ 110.30 excl. VAT
/ 10 pieces
£ 132.36 incl. VAT
- Delivery usually within ( 4 ) days