FESTO 153055 PUSH-IN L-FITTING QSL-1/2-16


Push-in L-Fitting

References
festo:QSL-1/2-16
rubix:118A9276
manufacturer :153055
ean:4052568011086
QSL-1/2-16 Push-in L-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/2
See all Specifications

Product details : FESTO 153055 PUSH-IN L-FITTING QSL-1/2-16


Push-in L-fitting QSL-1/2-16 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=10,9 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight80 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1R 1/2
ProfileStandard
Connection 216
Show UNSPSC/ECL@SS
£ 13.49 excl. VAT
/ Each
£ 16.19 incl. VAT
  • Delivery usually within ( 2 ) days