Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Pneumatic plug-in fitting
MECALINE 858768 LONG MALE 90 ELBOW 12 R1/4IN
MECALINE 858768 LONG MALE 90 ELBOW 12 R1/4IN
TAPERED MALE 90° ELBOW LONG
References
mecaline:
858768
rubix:
216A1714
ean:
3660338138386
Technical specifications
Material
Polymer Body
Connection 1
R1/4
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858768 LONG MALE 90 ELBOW 12 R1/4IN
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Material
Polymer Body
Connection 1
R1/4
Connection 2
12
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.28
excl. VAT
/
Each
£
7.54
incl. VAT
Usually arrives within 14 working days
Select variants (20)
Add to cart
Check our products from related categories
SMC KQB2H10-03S METRIC SIZE BRASS ONE-TOUCH FITTING
SMC KQ2LF06-M6A BRASS FITTING M6 X 1.0 FEMALE THREAD I 6 TUBE
NORGREN 430600400 4MM TEE CONN
SMC KQ2R06-08A-X35 ONE-TOUCH FITTING
FESTO 130646 PUSH-IN CONNECTOR CRQS-6
FESTO 133100 PUSH-IN BULKHEAD CONNECTOR
FESTO 153405 PUSH-IN FITTING, ROTATABLE QSR-1/4-8
NORGREN 100400600 PFIT 6MM ELBOW CONNECTOR
SMC AS3000F-08 SPEED CONTROLLER
SMC KQB2S06-G01 ONE-TOUCH FITTING
SMC KQB2E10-03 ONE-TOUCH FITTING
NORGREN 101471018 PFIT 10MM-R1/8 90 SWI ELB ADPT
SMC KQB2L16-03S ONE-TOUCH FITTING
FESTO 153116 PUSH-IN T-FITTING QST-1/2-16
SMC KJY23-01S FITTING