References
Festo:QSLV-M5-6
Rubix:117A7827
Manufacturer :190666
EAN:4052568042981

Technical specifications
| Material | pbt / nickel-plated brass / pom / nbr / high-alloy stainless steel |
|---|---|
| Connection 1 | m5 |
Documents
Product details : FESTO 190666 PUSH-IN L-FITTING QSLV-M5-6
Push-in L-fitting QSLV-M5-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=1,6 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x5x20 mm |
|---|---|
| Logistic Weight | 8,4 g |
| Material | pbt / nickel-plated brass / pom / nbr / high-alloy stainless steel |
| Connection 1 | m5 |
| Profile | qslv |
| Connection 2 | 6 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 31.10 excl. VAT
/ 10 pieces
£ 37.32 incl. VAT
- In stock: Next day delivery