References
Superseded Ref:853268
Mecaline:853132
Rubix:216A1844
EAN:3660338093081

Documents
Product details : MECALINE 853132 MALE TEE MM 4-M5
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Material | polymer body |
|---|---|
| Connection 1 | m5 |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 1.58 excl. VAT
/ Each
£ 1.90 incl. VAT
- In stock: Next day delivery
